Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, E-3603 Formulation, 7/16 In ID, 50 Ft

Supplier:  Accuflow Systems ACF00034

Encompass_Preferred

Tygon S3 E-3603 tubing is a clear, flexible laboratory tubing formulated for peristaltic and vacuum applications, analytical instruments, and general fluid transfer. It resists flex-fatigue and abrasion, is non-oxidizing and non-contaminating, and contains no BPA or phthalates.

  • Inside diameter: 7/16 in (11.1 mm)
  • Outside diameter: 11/16 in (17.5 mm)
  • Wall thickness: 1/8 in (3.2 mm)
  • Length: 50 ft (15.2 m)
  • Minimum bend radius: 1 3/8 in (34.9 mm)
  • Maximum recommended operating temperature: 165°F (74°C)
  • Maximum working pressure: 22 psi (1.5 bar) at 73°F (23°C)
  • Vacuum performance: withstands full vacuum at room temperature
  • Chemical compatibility: excellent with salts and many acids; poor with ketones and hydrocarbons

Catalog No. 50-236-5869


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.