Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon 2375 Tubing, TPE, 0.5 in ID, 50 ft

Catalog No. NC2681776
Encompass_Preferred

Tygon 2375 tubing is a clear, plasticizer-free thermoplastic elastomer designed for demanding chemical transfer and cleaning applications. It provides outstanding resistance to a wide range of solvents while maintaining low extractables and low sorption to preserve media purity.

  • Clear thermoplastic elastomer tubing, plasticizer-free.
  • Inner diameter 0.500 in (12.7 mm), outer diameter 0.750 in (19.05 mm), wall 0.125 in (3.18 mm).
  • 50 ft (15.24 m) package length.
  • Temperature range -103 °F to 130 °F (-75 °C to 54 °C).
  • Working pressure 25 psi at 73 °F; vacuum rating 29.9 inHg.
  • Resistant to acids, bases, ketones, salts, and alcohols.
  • Low sorption and low extractables for reduced cross-contamination.
  • Suitable for chemical transfer, detergent supply lines, and analyzer lines.

Catalog No. NC2681776 Supplier Accuflow Systems Supplier No. AJK00038
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon 2375 tubing is a clear, plasticizer-free thermoplastic elastomer designed for demanding chemical transfer and cleaning applications. It provides outstanding resistance to a wide range of solvents while maintaining low extractables and low sorption to preserve media purity.

  • Clear thermoplastic elastomer tubing, plasticizer-free.
  • Inner diameter 0.500 in (12.7 mm), outer diameter 0.750 in (19.05 mm), wall 0.125 in (3.18 mm).
  • 50 ft (15.24 m) package length.
  • Temperature range -103 °F to 130 °F (-75 °C to 54 °C).
  • Working pressure 25 psi at 73 °F; vacuum rating 29.9 inHg.
  • Resistant to acids, bases, ketones, salts, and alcohols.
  • Low sorption and low extractables for reduced cross-contamination.
  • Suitable for chemical transfer, detergent supply lines, and analyzer lines.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.