Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Tygon Silicone Tubing, Braid Reinforced, 1 in ID, 50 ft

Catalog No. NC2885661
Encompass_Preferred

Braid-reinforced, platinum-cured silicone tubing designed for sanitary food and beverage transfer and other demanding fluid-transfer applications. The smooth inner surface minimizes extractables and particle entrapment, and the tubing is compatible with repeated SIP and CIP cleaning and sterilization cycles.

  • Braid-reinforced construction for elevated working pressure
  • Platinum-cured silicone material with low extractables
  • Smooth inner surface reduces particle entrapment
  • Temperature range -112 to 320 °F (-80 to 160 °C)
  • Maximum working pressure 70 psi at 73 °F
  • Inner diameter 1 in, outer diameter 1.390 in, length 50 ft
  • Minimum bend radius 3.5 in
  • Compatible with SIP and CIP cleaning cycles

Catalog No. NC2885661 Supplier Accuflow Systems Supplier No. AHJ001724
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Braid-reinforced, platinum-cured silicone tubing designed for sanitary food and beverage transfer and other demanding fluid-transfer applications. The smooth inner surface minimizes extractables and particle entrapment, and the tubing is compatible with repeated SIP and CIP cleaning and sterilization cycles.

  • Braid-reinforced construction for elevated working pressure
  • Platinum-cured silicone material with low extractables
  • Smooth inner surface reduces particle entrapment
  • Temperature range -112 to 320 °F (-80 to 160 °C)
  • Maximum working pressure 70 psi at 73 °F
  • Inner diameter 1 in, outer diameter 1.390 in, length 50 ft
  • Minimum bend radius 3.5 in
  • Compatible with SIP and CIP cleaning cycles

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.