Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tylosin Tartrate, G-Biosciences

Description
It is a mixture of tylosin A, B, C, and D tartrates effective against gram-positive bacteria and Mycoplasma species. It has been used to study protein synthesis.
Specifications
Specifications
| Quantity | 5 g |
| Percent Purity | 95% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
| Chemical Name or Material | Tylosin Tartrate |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?