Learn More
Beckman Coulter Beckman Coulter Type 45 Ti Fixed-Angle Titanium Rotor, 6 x 94 mL, 45,000 rpm (P/N 339160)
Supplier: Beckman Coulter 339160
The Beckman Coulter Type 45 Ti fixed-angle titanium rotor (P/N 339160) is a preparative ultracentrifuge rotor engineered for high-speed separations of large-volume samples, such as subcellular fractions and viruses.
- Material: titanium.
- Capacity: 6 x 94 mL (38 x 102 mm).
- Maximum speed: 45,000 rpm.
- Maximum relative centrifugal force: 235,000 xg.
- Angle: 24°.
- Rotor type: fixed-angle for ultracentrifugation.
- Compatible with H, R, and S instrument classes.
- Typical applications: differential centrifugation of large volumes and virus pelleting.
Description
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.