Learn More
Werner Type I Fiberglass Step Ladder
Description
HolsterTop™ with Lock-In System secures tools to increase productivity.
- Sturdy paint can hanger on back side of top
- Braces on top step, second step and top horizontal
- External Pinch-Proof™ spreaders
- Slip-resistant Traction-Tred™ steps
- The Lock-In System lets you customize your ladder top and safely secure your tools
- EDGE™ molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage
- Slip-resistant foot pads attached to the EDGE™ structure
Specifications
Specifications
| Load Capacity (English) | 250 lb. |
| Dimensions (L x W x H) | 96 x 25 x 6.25 in. |
| Model | 6000 Series |
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Height (English) | 6 ft. |
| Length (English) | 96 in. |
| Load Capacity (Metric) | 113.4 kg |
| Quantity | 1 Ea. |
| Width (English) | 25 in. |
| Material | Fiberglass |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.