Learn More
Werner Type IA Aluminum Twin Step Stool
Description
Top steps provide wide standing platform.
- Heavy gauge steel strap hinge
- Double riveted slip-resistant Traction-Tred™ steps
- Fully braced steps
- Folds to 7.25 in. width for easy storage
- Design for one or two-person jobs
- When used as a double stepladder, the maximum load per side, including person and materials, shall not exceed the duty rating of ladder
Specifications
Specifications
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Dimensions (L x W x H) | 24 x 21.24 x 9 in. |
| Height (English) | 7 ft. |
| Length (English) | 24 in. |
| Load Capacity (English) | 300 lb. |
| Load Capacity (Metric) | 136.1 kg |
| Quantity | 1 Ea. |
| Material | Aluminum |
| Model | T372 Series |
| Width (English) | 21.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.