Learn More
Werner Type IA Fiberglass D-Rung Extension Ladder
Description
Exclusive Alflo™ rung joint means Twist-Proof™ performance
- 1.63 in. slip-resistant Traction-Tred™ D-rungs
- Interlocking side rails with internal rail guides on bottom of fly section securely connect rails
- External guides at top of base section securely interlock rails
- Heavy duty extruded rung locks are spring loaded to operate smoothly
- Pre-pierced holes for easy field installation of accessories
- Base and fly separate easily to use base section as single ladder
- Combination rail shield bracket and shoe with SHU-LOK™ and slip-resistant pad
- Molded rung braces on bottom step for increased durability
- Mar-resistant molded end caps
Specifications
Specifications
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Dimensions (L x W x H) | 96 x 19 x 6.31 in. |
| Height (English) | 6.9 ft. |
| Length (English) | 96 in. |
| Load Capacity (English) | 300 lb. |
| Model | D6200-2 Series |
| Load Capacity (Metric) | 136.1 kg |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Product Type | Extension Ladder |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.