Learn More
Werner Type IA Fiberglass Twin Ladder
Description
High performance dual HolsterTop™ paint and tool holder.
- 4 rivets attach top to each rail
- Double riveted slip-resistant Traction-Tred™ steps
- Heavy duty internal spreaders
- All steps are knee-braced
- EDGE™ molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage
- Slip-resistant foot pads attached to the EDGE™ structure
- Energy Diffusing Geometry
- Every rivet backed up by metal, metal plates or washers to protect rails
- Design for one or two-person jobs
- Maximum load per side, including person and materials, shall not exceed duty rating of ladder
Specifications
Specifications
| Load Capacity (English) | 300 lb. |
| Load Capacity (Metric) | 136.1 kg |
| Material | Fiberglass |
| Model | T6200 Series |
| Product Type | Folding Step Ladder |
| Dimensions (L x W x H) | 36 x 18.75 x 9 in. |
| Quantity | 1 Ea. |
| Width (English) | 18.2 in. |
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Height (English) | 7 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.