Learn More
Werner Type IA Fiberglass Twin Step Stool
Description
Top steps provide wide standing platform
- Molded end caps finish off rails
- Heavy gauge steel strap hinge
- External Pinch-Proof™ spreaders
- Slip-resistant Traction-Tred™ steps
- Design for one or two-person jobs
Specifications
Specifications
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Dimensions (L x W x H) | 24 x 21.12 x 9 in. |
| Height (English) | 7 ft. |
| Length (English) | 24 in. |
| Load Capacity (English) | 300 lb. |
| Load Capacity (Metric) | 136.1 kg |
| Model | T6202 Series |
| Width (English) | 21.2 in. |
| Material | Fiberglass |
| Product Type | Folding Step Ladder |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.