Learn More
Werner Type IA Fiberglass Work Stand
Description
Slip-resistant serrated surface is 28 inch wide and 8 inch deep
- Pinch free spreaders
- Braces on bottom steps
- Design for one or two-person jobs
- Maximum load per side, including person and materials, shall not exceed duty rating of ladder
Specifications
Specifications
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Dimensions (L x W x H) | 25.32 x 31.2 x 6.72 in. |
| Height (English) | 7 ft. |
| Length (English) | 25.32 in. |
| Load Capacity (English) | 300 lb. |
| Width (English) | 31 in. |
| Product Type | Step Stool |
| Model | TW6200 Series |
| Quantity | 1 Ea. |
| Load Capacity (Metric) | 136.1 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.