Learn More
Werner Type IAA Fiberglass Manhole Ladder
Description
Narrow design is ideal for special purposes like work in manholes.
- Exclusive Alflo™ rung joint means Twist-Proof™ performance
- Mar-resistant, vinyl coated aluminum hoop end caps for removing ladder from manhole
- 3 ft. replaceable plastic sleeves to avoid manhole rim damage to rail
- Slip-resistant Traction-Tred™ round rungs
- Combination rail shield and shoe protects bottom of rail from damage
- Rounded aluminum hoop shoe with ribbed rubber pad provides solid footing
Specifications
Specifications
| Certifications/Compliance | ANSI-A14-5-2007, OSHA |
| Dimensions (L x W x H) | 96 x 12.4 x 3.45 in. |
| Height (English) | 3.9 ft. |
| Model | M7100-1 Series |
| Length (English) | 96 in. |
| Quantity | 1 Ea. |
| Width (English) | 12.4 in. |
| Load Capacity (English) | 375 lb. |
| Load Capacity (Metric) | 170 kg |
| Material | Fiberglass |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.