Learn More
Description
- Provides enhanced frontal protection
- Bound seams around neck
- Ties at waist
- Manufactured under specifications that do not contain natural rubber latex
- One size fits most
- D13398751, D15080185
Specifications
Specifications
| Type | Bib Apron |
| Size | Universal |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Closure Type | Waist Ties |
| Sterility | Non-sterile |
| Neck Style | Loop |
| Dimensions (L x W) | 36 x 28 in. |
| Seam Type | Bound |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
