Learn More
DuPont™ Tyvek™ 400 Hooded Coveralls with Skid-Resistant Boots, USMCA Sourced
Shop All DuPont Personal Protection Products

Description
- Comfort fit design based on extensive wearer input, meets NAFTA standards
- Enables a greater range of movement while stretching and bending
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Longer zipper extends to chin for complete coverage of neck area
- Elastic opening for tighter fit at wrist
- Attached Tyvek™ boots have special coating to provide added skid-resistance
- 25/Cs.
Compliance
NAFTA
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Elastic, Attached Boots |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.