Learn More
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Products made after January, 2023 are manufactured under specifications that do not contain natural rubber latex.
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603 Class 3) and resistance to penetration by blood-borne pathogens using Phi-X174 bacteriophage (ISO 16604 Class 2)
- Chemical protective clothing, Category III, Type 5-B and 6-B. (1956)
- EN 1073-2 (protection against radioactive contamination)
- Antistatic treatment (EN 1149-5) - on both sides.
- Serged external seams featuring patent-pending technology for enhanced liquid spray tightness
- Very low inward leakage due to optimized design
- Tyvek™ auto-lock zipper and storm flap for increased protection
- Elastic face, wrists and ankles as well as glued-in waist elastic
Certifications
Chemical Protective Clothing, Cat.III,Type 5B,6B
Specifications
Specifications
| Product Type | Protective Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic (Glued-in) |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.