Learn More
Description
Serged and over-taped seams that provide the performance of Type 3/4/5/6 garments, which have been tested to standards against pressurized liquids, heavy liquid aerosols and airborne solid particles. The coveralls provide an effective barrier against many water-based inorganic chemicals in low concentration and particles (down to 1.0 micron in size), as well as oil repellency.
- Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603) and resistance to penetration by blood-borne pathogens using Phi-X174 bacteriophage (ISO 16604)
- EN 1073-2 (protection against radioactive contamination)
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
- Elastic thumb loops keep sleeves in place
- Distinct orange taping of the garment seams providing
- color contrast
Order Info
25 per case
Compliance
CE certified.
Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Thumb Loop |
| Neck Style | Hooded |
| Closure Type | Zipper with Self-adhesive Flap |
| Seam Type | Taped |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.