Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek Atek Dump Chute Cover
SDP

Catalog No. 17004937
Change view
Click to view available options
Length (English):
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-004-937 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-937 Supplier Keystone Cleanroom Products Supplier No. MFT2A122412
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tyvek Atek Dump Chute Covers are designed for preventing microbial and particulate contamination during aseptic setup of the filling line.

  • 1422A Tyvek Muffs connected with a 12 x 24 in. Tyvek panel

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Thickness (English) 5.3 mil
Length (English) 24 in.
Width (English) 12 in.
Product Type Cover
Length (Metric) 61 cm
Width (Metric) 30.5 cm
Thickness (Metric) 135 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.