Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek™ Autoclave Bags with Drawstring
SDP

Catalog No. 19990501
Change view
Click to view available options
Dimensions (L x W):
20 x 20 cm
20 x 43 cm
43 x 30.5 cm
Capacity (Metric):
1.73 L
3.7 L
5.5 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (Metric)
19-990-501 20 x 20 cm 1.73 L
19-990-502 20 x 43 cm 3.7 L
19-990-503 43 x 30.5 cm 5.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-990-501 Supplier Keystone Cleanroom Products Supplier No. BGT2A0808D
Add to Cart
Add to Cart

Designed for steam sterilization of large or odd shaped pharmaceutical equipment change parts. Bags closed via adjustable Tyvek drawstring closure system can be aseptically opened without having to cut or remove particulate generating autoclave tape.

  • Tyvek™ on both sides for max breathability during sterilization
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam sterilization packaging
For Use With (Equipment) Pharmaceutical production equipment
Includes Steam indicator
Material Tyvek
Sterility Non-sterile
Thickness (English) 5.30 mil
Dimensions (L x W) 20 x 20 cm
Length (English) 8 in.
Width (English) 8 in.
Product Type Autoclave Bag
Capacity (English) 0.46 gal.
Capacity (Metric) 1.73 L
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.