Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 400 D Dual Hooded Coverall

Catalog No. 19716109 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-716-109 Large
19-716-112 3X-Large
19-716-110 X-Large
19-716-108 Medium
19-716-111 2X-Large
19-716-113 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-716-109 Supplier DuPont™ Supplier No. TD127SWBLG0025CM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures.

  • Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
  • Manufactured under specifications that do not contain natural rubber latex
  • Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Longer zipper extends to chin for complete coverage of neck area
  • Storm flap of garment material covers zipper
  • Elastic opening for tighter fit at wrist
  • Thumb loop to keep garment sleeve in place
  • Elastic opening for tighter fit at ankle

Compliance

Meets ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, AATCC 127, ASTM D257, 16 CFR 1610 standards

TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Coveralls
Size Large
Gender Unisex
Material Tyvek, SMS
Color White, Blue
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Attached
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Collar Type Hooded
Certifications/Compliance ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, AATCC 127, ASTM D257, 16 CFR 1610
Model TD127SWB
Size (English) Chest 39.75 to 43.25 in.
Size (English) Inseam 29 in.
Size (English) Waist 50 in.
Size (Metric) Chest 101 to 110 cm
Size (Metric) Waist 127 cm
Sleeve Style Full Length with Thumb Loop
Thickness 5.7 mil
For Use With (Application) Fiberglass and Composite Manufacturing, Wind Turbines, Boat Construction and Repair, Remediation, Maintenance
Length (English) Sleeve 35 in.
Length (Metric) Sleeve 89 cm
Width (English) Chest 26.5 in.
Width (Metric) Chest 67.35 cm
Height (English) 5.5 to 5.9 ft.
Height (Metric) 167.64 to 179.83 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.