Learn More
Description
- Clean-processed garments offer lowest level of particle shedding within DuPont™ product portfolio
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Elastic at ankles for secure fit
- Gripper™ soles provide enhanced skid-resistance and durability
- 18 in. high boot cover with elastic top provides coverage up to calf
Specifications
Specifications
| Size | Medium |
| Material | Tyvek |
| Color | White |
| Closure Type | Elastic Top and Ankles |
| Sole Type | Anti-skid |
| Seam Type | Serged |
| Packaging Quantity | 100/Cs. |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.