Learn More
DuPont™ Tyvek™ IsoClean™ Front Snap Cleanroom Frocks, High Mandarin Collar
Shop All DuPont Personal Protection Products

Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Elastic opening for tighter fit at wrist
- Mandarin collar with snap for secure fit
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Bulk packaged in double transparent poly liners.
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Product Type | Controlled Environments Frock |
| Size | X-Large |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Seam Type | Serged |
| Collar Type | High Mandarin |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
