Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek/PE Peelable Steam Sterilization Continuous Form Tubing
SDP

Catalog No. 17005932
Change view
Click to view available options
Dimensions (L x W):
107 x 35.6 cm (42 x 14 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-005-932 107 x 35.6 cm (42 x 14 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-005-932 Supplier Keystone Cleanroom Products Supplier No. BBTMGTVK1442
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tyvek Peelable Steam Sterilization Continuous Form Tubing provides a barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • The clear film side offers excellent clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Works with both Impulse and Continuous Band Sealers

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Thickness (English) 8 mil
Dimensions (L x W) 107 x 35.6 cm (42 x 14 in.)
Length (English) 42 in.
Width (English) 14 in.
Product Type Autoclave Bag
Capacity (English) 558 oz.
Capacity (Metric) 16.5 L
Length (Metric) 106.7 cm
Width (Metric) 35.6 cm
Thickness (Metric) 0.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.