Learn More
Description
- Elastic at both ends (bicep and wrist) for arm protection
- 18 in. long
Specifications
Specifications
| Size | Universal |
| Material | Tyvek |
| Color | White |
| Seam Type | Serged |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
| Packaging | 100 Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.