Learn More
Keystone Cleanroom Products Tyvek Tubing, Continuous Form

Description
- Continuous form tubing made from 1422A Tyvek™ provides the user with tremendous sizing flexibility when wrapping pharmaceutical equipment for steam sterilization.
- Manufactured and packaged in a ISO 6 Certified Cleanroom
- On a plastic core (no corrugated material)
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Consistently strong factory seals
- Exceptional microbial barrier
- 1422A Tyvek™ seam sterilisation tubing is a great choice when there is a wide range of equipment parts that need to be wrapped for sterilization.
- Simply unroll the tubing to the desired length, slide the equipment into the tube and then heat seal each end closed.
- The drapeable nature of the 1422A Tyvek™ material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part.
- Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficiency and throughput.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Length (English) | 500 ft. |
| Width (English) | 2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.