Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek Tubing, Continuous Form
SDP

Catalog No. 19999173
Change view
Click to view available options
Width (English):
2 in.
3 in.
4 in.
5 in.
6 in.
8 in.
9 in.
10 in.
12 in.
14 in.
15 in.
18 in.
19 in.
20 in.
24 in.
28 in.
30 in.
36 in.
40 in.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-999-173 40 in.
19-999-152 2 in.
19-999-153 3 in.
19-999-154 4 in.
19-999-155 5 in.
19-999-156 6 in.
19-999-157 8 in.
19-999-158 9 in.
19-999-159 10 in.
19-999-161 12 in.
19-999-162 14 in.
19-999-163 15 in.
19-999-164 18 in.
19-999-165 19 in.
19-999-166 20 in.
19-999-167 24 in.
19-999-168 28 in.
19-999-169 30 in.
19-999-172 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 19-999-173 Supplier Keystone Cleanroom Products Supplier No. 60400TW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tyvek Tubing is an efficient and flexible means of preparing difficult to wrap pharmaceutical production equipment, for steam sterilization. Once tubing is cut to length, both ends should be heat sealed closed.

  • Continuous form tubing made from 1422A Tyvek™ provides the user with tremendous sizing flexibility when wrapping pharmaceutical equipment for steam sterilization.
  • Manufactured and packaged in a ISO 6 Certified Cleanroom
  • On a plastic core (no corrugated material)
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Consistently strong factory seals
  • Exceptional microbial barrier
  • 1422A Tyvek™ seam sterilisation tubing is a great choice when there is a wide range of equipment parts that need to be wrapped for sterilization.
  • Simply unroll the tubing to the desired length, slide the equipment into the tube and then heat seal each end closed.
  • The drapeable nature of the 1422A Tyvek™ material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part.
  • Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficiency and throughput.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Heat Seal
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Length (English) 500 ft.
Width (English) 40 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 101.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.