Learn More
Keystone Cleanroom Products All Tyvek Bag, With Steam Indicator Dot

Description
- Tyvek™ 1073B bags are ideal for steam sterilization of pharmaceutical components such as vial and syringe stoppers and caps as well as heavy equipment parts with sharp edges.
- Manufactured and packed in an ISO 6 Certified cleanroom
- Steam sterilisation indicator - autoclavable at 121 to 125 °C
- Tear and puncture resistant, hydrophobic and lint-free
- 100% medical grade Tyvek™ 1073B allows fast steam penetration
- Excellent impact resistance with exceptional microbial barrier
- Consistently strong factory seals
- 100% medical and pharmaceutical grade Tyvek™ 1073B autoclave bags are ideal for steam sterilization of pharmaceutical components such as vial and syringe stoppers and caps.
- With consistently strong factory seals, these are a good choice for heavy or pharmaceutical change parts with sharp corners.
- All Tyvek construction allows for a greater number of bags per sterilisation load; increasing efficiencies and cost reduction.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Length (English) | 16 in. |
| Width (English) | 8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.