Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ U.S.Army Retractors, Set of 2

Catalog No. 21124606 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
8.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-606 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-606 Supplier Surgical Design™ Supplier No. 29407
Add to Cart
Add to Cart

U.S. Army retractors set of 2 provides dependable double-ended tissue retraction with stable exposure and minimal trauma in durable stainless steel.

  • Made from high-quality surgical-grade stainless steel for strength, precision, and corrosion resistance
  • Set of 2 double-ended retractors for versatile use across different applications
  • Smooth, rounded blades designed to retract soft tissue safely and effectively
  • Flat ergonomic handle offers excellent control, comfort, and balance during procedures
  • Highly polished satin finish reduces glare and ensures easy sterilization
  • Durable yet lightweight, engineered for long-term professional use without hand fatigue
  • Autoclavable and reusable, maintaining consistent performance through repeated cycles
  • Designed for firm, gentle tissue retraction and maximum visibility
  • Meets operating room standards for reliability and precision
  • Ideal for general and post-mortem use
  • Commonly used for soft tissue and wound retraction
  • Suitable for clinical, hospital, and educational surgical environments

Specifications

Product Type US Army Retractor
Grade Surgical
Length (English) 8.5 in.
Length (Metric) 21.6 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.