Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ U.S. Standard Brass Test Sieves, 8 in. dia. x 1 in.D

Catalog No. 048815M Shop All Fisherbrand Products
Change view
Click to view available options
Sieve Number:
8
10
12
14
16
18
20
25
30
35
40
45
50
60
70
80
100
120
140
170
200
230
270
325
Pore Size:
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sieve Number Pore Size
04-881-5M 20 850 μm
04-881-5AA 170 90 μm
04-881-5R 40 425 μm
04-881-5P 30 600 μm
04-881-5Y 120 125 μm
04-881-5X 100 150 μm
04-881-5S 45 355 μm
04-881-5V 70 212 μm
04-881-5W 80 180 μm
04-881-5K 16 1.18 mm
04-881-5Z 140 106 μm
04-881-5CC 230 63 μm
04-881-5Q 35 500 μm
04-881-5F 8 2.36 mm
04-881-5T 50 300 μm
04-881-5J 14 1.4 mm
04-881-5L 18 1 mm
04-881-5EE 325 45 μm
04-881-5N 25 710 μm
04-881-5BB 200 75 μm
04-881-5U 60 250 μm
04-881-5G 10 2 mm
04-881-5DD 270 53 μm
04-881-5H 12 1.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 04-881-5M
Add to Cart
Add to Cart

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Depth (English) 1 in.
Depth (Metric) 2.5 cm
Pore Size 850 μm
Type Half Height Test Sieve
Certifications/Compliance ASTM E11, ISO 3310-1
Diameter (English) Outer 8 in.
Material Brass
Height (English) 1.62 in.
Includes Test sieve certificate
Height (Metric) 4.11 cm
Tyler Standard 20 Mesh
U.S. Standard No. 20
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 203 mm
Frame Material Brass
Screen Size 20 Mesh
Mesh Material Brass
Sieve Number 20
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.