Learn More
Waters Corp Waters C18 Prep Column, 125Å, 10 μm, 19 mm x 300 mm
Supplier: Waters Corp WAT025828
μBondapak C18 columns are general-purpose, silica-based, reversed-phase C18 columns utilizing 10 μm particle technology. They provide a balance of resolution, throughput, and cost, making them a suitable starting point for preparative chromatography.
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 pH to 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- High silanol activity
- Irregular particle shape
- Particle size: 10 μm
- Pore size: 125 Å
- Format: Prep Column
- Surface area: 330
- System: HPLC Preparative
- Technique: LC/MS, LC
- USP classification: L1
- Dimensions: 19 mm inner diameter, 300 mm length
- Carbon load: 10%
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.