Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters μBondapak Prep Column, C18, 10 μm, 30 mm X 300 mm

Catalog No. 50781137 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

μBondapak C18 columns are general-purpose, silica-based, reversed-phase C18 columns that are based on 10 μm particle technology. They offer a balance between resolution, throughput, and cost for preparative chromatography.

  • General-purpose, silica-based, reversed-phase C18 columns
  • Based on 10 μm particle technology
  • Offers a balance between resolution, throughput, and cost for preparative chromatography
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Irregular
  • Pore size: 125 Å
  • Inner diameter: 30 mm
  • Length: 300 mm
  • Carbon load: 10%
  • Units per package: 1 pk

Catalog No. 50-781-137 Supplier Waters Corp Supplier No. 186002477
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

μBondapak C18 columns are general-purpose, silica-based, reversed-phase C18 columns that are based on 10 μm particle technology. They offer a balance between resolution, throughput, and cost for preparative chromatography.

  • General-purpose, silica-based, reversed-phase C18 columns
  • Based on 10 μm particle technology
  • Offers a balance between resolution, throughput, and cost for preparative chromatography
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Irregular
  • Pore size: 125 Å
  • Inner diameter: 30 mm
  • Length: 300 mm
  • Carbon load: 10%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.