Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, C18, 125Å, 10 μm, 7.8 mm X 300 mm

Catalog No. 50785906 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

μBondapak C18 columns are general-purpose, silica-based, reversed-phase C18 columns that utilize 10 μm particle technology. They are designed to provide a balance between resolution, throughput, and cost, making them suitable as a starting point for preparative chromatography.

  • General purpose, silica-based, reversed-phase C18 column
  • Designed for preparative chromatography
  • Offers a balance of resolution, throughput, and cost
  • Particle size: 10 μm
  • Pore size: 125 Å
  • Inner diameter: 7.8 mm
  • Length: 300 mm
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Suitable for techniques such as LC/MS and LC

Catalog No. 50-785-906 Supplier Waters Corp Supplier No. WAT084176
May include imposed supplier surcharges.
Add to Cart
Add to Cart

μBondapak C18 columns are general-purpose, silica-based, reversed-phase C18 columns that utilize 10 μm particle technology. They are designed to provide a balance between resolution, throughput, and cost, making them suitable as a starting point for preparative chromatography.

  • General purpose, silica-based, reversed-phase C18 column
  • Designed for preparative chromatography
  • Offers a balance of resolution, throughput, and cost
  • Particle size: 10 μm
  • Pore size: 125 Å
  • Inner diameter: 7.8 mm
  • Length: 300 mm
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Suitable for techniques such as LC/MS and LC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.