Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Radial-Pak Guard, C18, 10 μm Particle Size, 125 Å Pore Size, 25 mm x 10 mm

Catalog No. 50785464 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These C18 columns are general purpose, silica-based, reversed-phase columns based on 10 μm particle technology. They serve as a starting point for preparative chromatography, balancing resolution, throughput, and cost.

  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limit: 45 °C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped
  • Low silanol activity
  • Irregular particle shape
  • Particle size: 10 μm
  • Pore size: 125 Å
  • Format: Radial-Pak Guard
  • Surface area: 330
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 25 mm
  • Length: 10 mm
  • Carbon load: 10 %
  • Units per package: 2

Catalog No. 50-785-464 Supplier Waters Corp Supplier No. WAT038518
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These C18 columns are general purpose, silica-based, reversed-phase columns based on 10 μm particle technology. They serve as a starting point for preparative chromatography, balancing resolution, throughput, and cost.

  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limit: 45 °C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped
  • Low silanol activity
  • Irregular particle shape
  • Particle size: 10 μm
  • Pore size: 125 Å
  • Format: Radial-Pak Guard
  • Surface area: 330
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 25 mm
  • Length: 10 mm
  • Carbon load: 10 %
  • Units per package: 2

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.