Learn More
Waters Corp μBondapak Column, Cyano (CN), 10 μm, 3.9 mm × 150 mm, 125 Å
Supplier: Waters Corp WAT086688
These columns are designed for methods requiring μBondapak packings, offering consistent selectivity. They meet stringent quality control standards, ensuring reproducible and high-performance chromatographic separations. These columns are widely recognized and utilized in the field.
- Chemistry: Cyano (CN)
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 pH to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: High
- Particle shape: Irregular
- Particle size: 10 μm
- Pore size: 125 Å
- Inner diameter: 3.9 mm
- Length: 150 mm
- Carbon load: 6 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.