Learn More
Waters Corp μBondapak Prep Column, Cyano (CN), 10 μm, 7.8 mm x 300 mm
Supplier: Waters Corp WAT084177
The Cyano (CN) Prep Column is a high-performance chromatographic column designed for methods requiring packings. It is used in HPLC Preparative systems for LC/MS and LC techniques, providing reproducible and reliable separations.
- Cyano (CN) chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Temperature limits of 45 °C
- Maximum pressure of 6000 psi (415 bar)
- Endcapped
- High silanol activity
- Irregular particle shape
- 10 μm particle size
- 125 Å pore size
- Prep column format
- 330 surface area
- HPLC preparative system compatibility
- LC/MS, LC technique compatibility
- L10 USP classification
- 7.8 mm inner diameter
- 300 mm length
- 6% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.