Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Guard Cartridge, μBondapak Cyano (CN), 10 μm, 3.9 mm x 20 mm

Catalog No. 50785628 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The μBondapak packing material is designed for methods calling for μBondapak packings. These columns are recognized for reproducible, high-performance chromatographic applications and are widely referenced globally.

  • Particle size: 10.0 μm
  • Inner diameter: 3.9 mm
  • Length: 20 mm
  • Pore size: 125 Å
  • Packing material: μBondapak Cyano (CN)
  • Carbon load: 6.0%
  • Endcapping: Yes
  • Mode: Reversed Phase (RP)
  • pH range: 2 to 8
  • USP number: L10

Catalog No. 50-785-628 Supplier Waters Corp Supplier No. WAT046855
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The μBondapak packing material is designed for methods calling for μBondapak packings. These columns are recognized for reproducible, high-performance chromatographic applications and are widely referenced globally.

  • Particle size: 10.0 μm
  • Inner diameter: 3.9 mm
  • Length: 20 mm
  • Pore size: 125 Å
  • Packing material: μBondapak Cyano (CN)
  • Carbon load: 6.0%
  • Endcapping: Yes
  • Mode: Reversed Phase (RP)
  • pH range: 2 to 8
  • USP number: L10

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.