Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Cartridge, Amino (NH2), 10 µm, 8.0 × 100 mm

Catalog No. 50785948 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This is a µBondapak Amino (NH2) Radial-Pak Cartridge designed for HPLC applications. It features a 125Å pore size and 10 µm particle size, with dimensions of 8.0 × 100 mm. The cartridge is constructed with a stainless steel hardware material.

  • Length: 100 mm
  • Internal diameter: 8.0 mm
  • Particle size: 10 µm
  • Chemistry: Amino (NH2)
  • Pore size: 125 Å
  • USP class: L8
  • Carbon load: 4.0 %
  • Bet surface area: 330.0 m2/g
  • Endcapping: Non endcapped
  • Country of origin: USA
  • Hardware material: Stainless steel
  • Hardware type: Cartridges
  • pH range: 2.0 to 8.0
  • Maximum temperature: 45°C
  • Mode of separation: Semipolar phase chromatography
  • Technology: HPLC
  • Matrix: Silica
  • Particle morphology: Irregular, fully porous
  • Pressure stability: 100 bar

Catalog No. 50-785-948 Supplier Waters Corp Supplier No. WAT085724
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a µBondapak Amino (NH2) Radial-Pak Cartridge designed for HPLC applications. It features a 125Å pore size and 10 µm particle size, with dimensions of 8.0 × 100 mm. The cartridge is constructed with a stainless steel hardware material.

  • Length: 100 mm
  • Internal diameter: 8.0 mm
  • Particle size: 10 µm
  • Chemistry: Amino (NH2)
  • Pore size: 125 Å
  • USP class: L8
  • Carbon load: 4.0 %
  • Bet surface area: 330.0 m2/g
  • Endcapping: Non endcapped
  • Country of origin: USA
  • Hardware material: Stainless steel
  • Hardware type: Cartridges
  • pH range: 2.0 to 8.0
  • Maximum temperature: 45°C
  • Mode of separation: Semipolar phase chromatography
  • Technology: HPLC
  • Matrix: Silica
  • Particle morphology: Irregular, fully porous
  • Pressure stability: 100 bar

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.