Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VELP Scientifica™ UDK 139 Semi-Automatic Kjeldahl Distillation Unit
SDP

Catalog No. 11392209
Change view
Click to view available options
Electrical Requirements:
2200 W at 230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
11-392-209 2200 W at 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-392-209 Supplier VELP Scientifica™ Supplier No. F30200135
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Semi-automatic distillation for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Excellent value with high reliability and advanced performance.

The UDK 139 is a convenient and reliable solution for safe, semi-automated distillations. The perfect distiller for laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.

The Kjeldahl distillation unit UDK 139 combines excellent value-for-money with high reliability and advanced performance.

  • The semi-automatic process ensures efficient operations
  • Programmable water and sodium hydroxide addition
  • Selectable steam generation output level 10% to 100%
  • Exclusive titanium condenser and patented steam generator
  • Auto removal of residues from sample tube
  • Clear and intuitive operations thanks to the Smart User Interface and 7 in. (17.8 mm) digital display
  • Maximum safety for the operator
  • Unmatched flexibility with a wide accessory range
  • Ability to connect: 2 USB (mouse, printer, pen drive; Wi-Fi adapter); Ethernet (Pc, VELP Ermes Cloud Platform)

Specifications

Electrical Requirements 2200 W at 230 V
Voltage 230 V
Includes Test tubes Ø 42 x 300 mm (A00001080) Collecting flask 250 mL (10001106) Pincer for test tubes (10000247)
Height (Metric) 780 mm
Amperage 15 A
Type Kjeldahl Distillation Unit
Material Corrosion-resistant technopolymer
Weight (Metric) 26 kg
Certifications/Compliance CE, UKCA, Nemko, CB TEST CERTIFICATE CERTIFICAT D'ESSAI OC
Dimensions (L x W x H) 416 x 385 x 780 mm
Model UDK 139 Semi-Automatic Distiller without Titrator
Autoclavable Not Autoclavable
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.