Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Next Advance Inc UFO BEADS 50ML
SDP

Catalog No. NC0702710
Encompass

  • Stainless steel construction
  • 300 series stainless steel composition
  • UFO shaped (cone ball) design
  • Diameter of 3.5 mm ± 0.08 mm
  • Specific density of ~7.8 g/cm³
  • Bulk density of ~5.5 g/cm³
  • Volume of 50 mL
  • Non-sterile product
  • Used for homogenization of biological samples
  • Efficient in homogenizing tough samples, including bone
  • Facilitates release of proteins, DNA, RNA, and other molecules
  • Generates viable cell suspensions from tissue
  • Compatible with Bullet Blender homogenizers
  • Suitable for use with 1.5 mL, 5 mL, or 50 mL tubes

Catalog No. NC0702710 Supplier Next Advance Inc Supplier No. SSUFO35
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Stainless steel construction
  • 300 series stainless steel composition
  • UFO shaped (cone ball) design
  • Diameter of 3.5 mm ± 0.08 mm
  • Specific density of ~7.8 g/cm³
  • Bulk density of ~5.5 g/cm³
  • Volume of 50 mL
  • Non-sterile product
  • Used for homogenization of biological samples
  • Efficient in homogenizing tough samples, including bone
  • Facilitates release of proteins, DNA, RNA, and other molecules
  • Generates viable cell suspensions from tissue
  • Compatible with Bullet Blender homogenizers
  • Suitable for use with 1.5 mL, 5 mL, or 50 mL tubes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.