Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Ugo Basile Hot/Cold Plate
SDP

Catalog No. 10000946 Shop All Stoelting Co Products
Change view
Click to view available options
For Use With (Application):
Neuroscience
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
10-000-946 Neuroscience
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-000-946 Supplier Stoelting™ Supplier No. 55075
Add to Cart
Add to Cart
Request a Quote

Ugo Basile Hot/Cold Plate allows scientists to perform allodynia experiments, study receptors for cold sensitivity and run dynamic experiments, by changing the plate at a desired rate.

  • Two Working Modes: fixed temperature or ramping
  • Touch Screen Display
  • Operating Temperature from -5 to 65°C in steps of 0.1°C
  • Memory Stick Provided
  • New Software

Animal is placed on the surface as a foot pedal is pressed to start a clock. The observer presses the foot pedal again when the animal makes a stereotyped paw lick response to the pain.

  • Reaction time is measured in steps of 1/10 sec.
  • Latency is strongly affected by analgesic drugs
  • Comes with a restraining cylinder for rats and mice, a manual, and a power cord.

Hot Plate can carry out a rapid precise screening of narcotic type analgesic drugs (morphine, codeine, etc.)

Recent research has provided information demonstrating that receptors respond differently to cold pain compared to hot pain. These novel receptors release chemicals in response to cold stimulation only. These neurons are present in both the central and peripheral nervous system. The new Hot/Cold plate provides a greater range of temperatures in order to determine pain responses to either hot or cold. Cold plate testing could be useful in studying unique and novel responses by receptors in both mice and rats.

Specifications

For Use With (Application) Neuroscience
Temperature (Metric) Range -5°C to +65°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.