Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady UL Approved Polyester Label Tape for BradyJet™ J7300 Color Label Printer
GREENER_CHOICE

Catalog No. 17033287 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 1.125 in.
150 ft. x 2.25 in.
150 ft. x 4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-033-287 150 ft. x 4 in.
17-033-299 150 ft. x 2.25 in.
17-033-306 150 ft. x 1.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-033-287 Supplier Brady Supplier No. JC40002475
Only null left
Add to Cart
Add to Cart

Polyester material meets UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, Right to Know labels and barcode applications.

Polyester material meets UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, Right to Know labels and barcode applications.

  • InkJet-receptive labels allow you to create labels with variable data and color components in house. Durable and resistant to abrasions, chemicals, oils and solvents.
  • Strong acrylic adhesive works best on flat, smooth surfaces.
  • Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction.
  • For use with the BradyJet™ J7300 Color Label Printer.
  • Ink cartridges are required to print on this material, use part numbers P-CMY-1 and P-K-1.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL 969
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Permanent Labels
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
For Use With (Equipment) J7300
Labels per Row 1
Languages No Text
Temperature Range (English) -40 °F to 140 °F
Temperature Range (Metric) -40°C to 60°C
Thickness (English) 0.0045 in.
Thickness (Metric) 0.114 mm
Dimensions (L x W) 150 ft. x 4 in.
Length (English) 150 ft.
Length (Metric) 45.72 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.