Learn More
ORS Nasco Ullman™ 4-Piece Hook and Pick Set
Description
- Includes combination pick, hook pick, 90° pick and straight pick
- High carbon polished steel blade attached to hex-shaped aluminum handle
Specifications
Specifications
| For Use With (Application) | Separating wires, removing small fuses, O-rings, retrieving washers and loose parts too small to pick up with fingers |
| Includes | Combination pick, hook pick, 90° pick, straight pick |
| Weight (English) | 0.62 lb. |
| Weight (Metric) | 0.2 kg |
| Product Type | Hook and Pick set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.