Learn More
Poltex ULN Foam Earplug Dispenser

Description
- Holds a box of foam earplugs.
- Choose from Wall Mount (screws/anchors included), HB Tape Mount (high-bond tape included), or Magnet Mount (powerful magnets included).
- Durable and cleanable PETG construction.
- Consumables not included.
Specifications
Specifications
| Color | Clear |
| ANSI S3.1974 | No |
| Dimensions (L x W x H) | 5 x 7.1 x 12.3 in. |
| Size | Regular |
| For Use With (Application) | Holder for Box of Earplugs |
| High Visibility | No |
| Holds | Box of Foam Earplugs |
| Quantity | 1 Ea. |
| Weight (English) | 2 lb. |
| Product Type | Ear Plug Dispenser |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.