Learn More
Bollé Safety Ultim8 Glasses/Goggles
Description
- TPR waterproof foam
- Sealed bi-material foam
- Co-injected, Ultra-flex, bi-color temples
- Pivoting temples to adjust and improve protection
- Sporty design
- Removable and adjustable strap
- Temple/goggles conversion kit
- Rated D3/D4/D5 when worn with retainer strap
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | ANSI Z87+ |
| Shape | Rectangular |
| Height (English) | 3 in. |
| Height (Metric) | 7.6 cm |
| Width (English) | 3 in. |
| Lens Tint | Clear |
| Product Type | Hybrid |
| Frame Color | Red |
| Weight (English) | 2.12 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.