Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Ultim8 Glasses/Goggles

Catalog No. 18072129
Change view
Click to view available options
Lens Tint:
Clear
Smoke
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
18-072-129 Smoke
18-072-128 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-072-129 Supplier Bollé Safety Supplier No. 40300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ultim8 safety glasses/goggles can turn into goggles from glasses and are made for extreme work environments

  • TPR waterproof foam
  • Sealed bi-material foam
  • Co-injected, Ultra-flex, bi-color temples
  • Pivoting temples to adjust and improve protection
  • Sporty design
  • Removable and adjustable strap
  • Temple/goggles conversion kit
  • Rated D3/D4/D5 when worn with retainer strap

Specifications

Lens Coating Anti-fog, Scratch-resistant
Width (English) 3 in.
Shape Rectangular
Height (English) 3 in.
Height (Metric) 7.6 cm
Certifications/Compliance ANSI Z87+
Lens Tint Smoke
Product Type Hybrid
Frame Color Red
Weight (English) 2.12 oz.
Disposable Reusable
Lens Material Polycarbonate
UV Protection UVA and UVB
Frame Type Hybrid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.