Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions ULTIMATE 60™ Polyester Knit Cleanroom Wipes
Description
- 100% polyester is tough, absorbent and abrasion resistant
- Basic Weight: 115 gsm
- Thickness: 0.53 mm
- Laser-cut edges
- Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Meets USP 797 and USP 800 wipe requirements
- Provide lot-to-lot traceability
- Custom products available upon request
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 115 gsm |
| Certifications/Compliance | ISO Class 4-8 |
| Color | White |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?