Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions ULTIMATE 60™ Polyester Sealed Edge Cleanroom Wipers

Catalog No. 501354706
Change view
Click to view available options
Dimensions (L x W):
9 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
50-135-4706 9 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 50-135-4706 Supplier High-Tech Conversions Supplier No. ULT6098
Add to Cart
Add to Cart
This item is not returnable. View return policy

ULTIMATE 60™ Polyester Sealed Edge Cleanroom Wipers for Ultra-Critical ISO 3-4 (Class 1-10) Cleanrooms.

  • Standard weight
  • Sealed-Edges
  • ISO 3-4 Cleanroom wipes
  • Double bagged
  • Meets USP 797 and USP 800 requirements

Specifications

Product Type Cleanroom Wipe
Length (English) 28 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 20.5 cm
Material Polyester Knit
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 115 gsm
Certifications/Compliance ISO Class 3-8
Color White
Disposable Single-use
Edges Sealed
Dimensions (L x W) 9 x 8 in.
For Use With (Application) Wiping/Cleaning All Aspects of Class 5-8 Cleanrooms
Packaging Quantity 150/Bag
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.