Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions ULTIMATE 65™ Ultrasonically Sealed Border Cleanroom Wipes

Catalog No. 17444007
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-007 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-007 Supplier High-Tech Conversions Supplier No. ULT6599

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ULTIMATE 65™ Ultrasonically Sealed Border Cleanroom Wipes are polyester cleanroom wipes with sealed-edges, for ultra-critical ISO 3-4 class 1-10 cleanrooms.

  • Features ultrasonically sealed-borders are made from knit 100% polyester with laser cut edges
  • Manufactured in a controlled environment and cleanroom packaged - laundered in a class 10 cleanroom, individually inspected and hermetically sealed in clear cleanroom bags
  • Absorbent, abrasion resistant and made from 100% no-run polyester
  • Classified for a Class 1-10 cleanroom (ISO 3 -4)
  • Manufactured from 100% polyester providing a tough, absorbent and abrasion resistant product
  • Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Meets USP 797 and USP 800 wipe requirements
  • Provide lot-to-lot traceability
  • Custom products available upon request

Applications

  • Wiping and cleaning all aspects of cleanroom
  • Cleaning with a variety of solvents including isopropyl alcohol (IPA)
  • Controlling spills
  • Application and removal of solutions such as disinfectants, adhesives, residues, etc.
  • Tray lining
  • Cleaning notebooks, phones, and any other equipment/supplies within the cleanroom

Industries

  • Laboratory
  • Medical Devices
  • Aerospace
  • Pharmaceutical
  • Electronics
  • Printing
  • Industrial

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polycellulose
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 130 gsm
Certifications/Compliance ISO Class 3-8
Color White
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleanroom, Lab, Wiping, Cleaning
Packaging Quantity 100 Wipes/Bag, 10 Bags/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.