Learn More
High-Tech Conversions ULTIMATE 9™ Quilted 2-Ply Polyester Wipes
Description
- Individually laser cut, heat sealed-edges eliminate loose fibers
- Lowest in particle emission, nonvolatile residue, and ionic levels
- Cleanroom laundered, individually inspected and hermetically packaged in cleanroom bags
- Virgin polyester fibers are continuous with no loose ends
- Tough interlocking knitted construction
- Resistant against rough surfaces and burs
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 290 gsm |
| Certifications/Compliance | ISO Class 4-8 |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.