Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ultimate Periodic Table Poster
SCI_ED

Catalog No. S67418
Change view
Click to view available options
Size: 54W x 39 in. H. (137.16 x 99.06cm); Laminated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S67418 Size: 54W x 39 in. H. (137.16 x 99.06cm); Laminated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S67418 Supplier Neo/Sci Corporation Supplier No. 351056

missing translation for 'validMainframeMsg'

Includes

information about the elements in the human body, planets, fish, trees, and even a cheeseburger

This oversized periodic table includes more than just the standard information such as the element, atomic symbol, atomic weight, and atomic number...it adds a little fun!

  • Each element features information on its discovery, characteristics, availability, and uses

Order Info

Available on high-gloss paper or laminated for years of classroom use. Dimensions: 54L x 39 in. H (137.2 x 99.1cm).

Specifications

Product Type The Ultimate Periodic Table Poster
Height (English) 39 in.
Height (Metric) 99.1 cm
Width (English) 54 in.
Width (Metric) 137.2 cm
Includes Detailed information on the discovery of the element as well as its characteristics, availability, uses and role in life processes, fascinating information on the composition by element of the Human body, the planets in our solar system, a Fish, a tree -
For Use With (Application) Standard information of atomic symbol and weigh and classroom use
Subject Physics
Material Laminated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.