Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Sani-Tech Silicone Tubing, Platinum-Cured, 0.375 in ID, 25 ft

Catalog No. NC3440463
Encompass_Preferred

Sani-Tech Ultra-65 silicone tubing is an ultra-pure, platinum-cured silicone hose engineered for biopharmaceutical fluid transfer and long pump life. Manufactured and packaged in a Class 7 clean room, it provides ultra-low extractables and broad temperature resistance for peristaltic pumps and single-use assemblies.

  • Platinum-cured silicone material
  • Hardness 65 Shore A
  • Inner diameter 0.375 in (9.53 mm)
  • Outer diameter 0.625 in (15.88 mm), wall 0.125 in (3.18 mm)
  • Standard length 25 ft per roll
  • Temperature range -80°F (-62°C) to 500°F (260°C)
  • Burst pressure 74.3 psi (per ASTM D1599)
  • Manufactured in a Class 7 clean room with ultra-low extractables

Catalog No. NC3440463 Supplier Accuflow Systems Supplier No. ULTRA653754
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sani-Tech Ultra-65 silicone tubing is an ultra-pure, platinum-cured silicone hose engineered for biopharmaceutical fluid transfer and long pump life. Manufactured and packaged in a Class 7 clean room, it provides ultra-low extractables and broad temperature resistance for peristaltic pumps and single-use assemblies.

  • Platinum-cured silicone material
  • Hardness 65 Shore A
  • Inner diameter 0.375 in (9.53 mm)
  • Outer diameter 0.625 in (15.88 mm), wall 0.125 in (3.18 mm)
  • Standard length 25 ft per roll
  • Temperature range -80°F (-62°C) to 500°F (260°C)
  • Burst pressure 74.3 psi (per ASTM D1599)
  • Manufactured in a Class 7 clean room with ultra-low extractables

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.